Motion
75089643

DICHTOMATIK
75089643

AS568-425 4-1/2" ID x 5" OD x 1/4" PTFE WHITE SKIVE CUT BACK-UP
MI ITEM #08015066
MFR #75089643
Price$14.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75089643

AS568-425 4-1/2" ID x 5" OD x 1/4" PTFE WHITE SKIVE CUT BACK-UP
MI ITEM #08015066
MFR #75089643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.76/each

Specifications

Dimensions

  • Inside Diameter  
    4.475 in
  • Outside Diameter  
    5.025 in

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.033 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Overview

Mfr description
75089643 AS568-425 4-1/2"ID X5"OD X1/4"
  • Extremely low friction | Excellent chemical compatibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought