Motion
75115101

DICHTOMATIK
75115101

Dichtomatik O-ring - 0.07 in Cross Section, 0.426 in ID, 0.566 in OD, 55 Shore D, PTFE Material
MI ITEM #08015175
MFR #75115101
Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115101

Dichtomatik O-ring - 0.07 in Cross Section, 0.426 in ID, 0.566 in OD, 55 Shore D, PTFE Material
MI ITEM #08015175
MFR #75115101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.09/each

Specifications

Dimensions

  • Inside Diameter  
    0.426 in
  • Outside Diameter  
    0.566 in
  • Overall Weight
    0.128 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Back Up O Ring Number
    ST013
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -013
  • Durometer
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Manufacturer Catalog Number
    75115101
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Overview

Mfr description
75115101 AS568-013 7/16"ID X 9/16"OD X
  • Extremely low friction | Excellent chemical compatibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought