Motion
75115138

DICHTOMATIK
75115138

Dichtomatik O-ring - 0.07 in Cross Section, 4.989 in ID, 5.129 in OD, 55 Shore D, PTFE Material
MI ITEM #08015207
MFR #75115138
Price$5.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115138

Dichtomatik O-ring - 0.07 in Cross Section, 4.989 in ID, 5.129 in OD, 55 Shore D, PTFE Material
MI ITEM #08015207
MFR #75115138

Mfr description
75115138 AS568-049 5"ID X 5-1/8"OD X
  • Extremely low friction | Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.39/each

Specifications

Dimensions

  • Inside Diameter  
    4.989 in
  • Outside Diameter  
    5.129 in
  • Overall Weight
    1.313 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Back Up O Ring Number
    ST049
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -049
  • Durometer
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.037 in
  • Manufacturer Catalog Number
    75115138
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)