Motion
75090582

DICHTOMATIK
75090582

1.6 MM CS X 25.1 MM ID PTFE WHITE O-RING
MI ITEM #08015210
MFR #75090582
Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75090582

1.6 MM CS X 25.1 MM ID PTFE WHITE O-RING
MI ITEM #08015210
MFR #75090582

Mfr description
75090582 1.6MM CS X 25.1MM ID PTFE WHITE
  • Extremely low friction | Excellent chemical compatibility
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.09/each

Specifications

Dimensions

  • Inside Diameter  
    25.1 mm
  • Outside Diameter  
    28.3 mm

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Cross Section
    1.6 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.3 mm
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)