Motion
75115301

DICHTOMATIK
75115301

AS568-316 7/8" ID x 1-1/4" OD x 3/16" PTFE WHITE O-RING
MI ITEM #08015349
MFR #75115301
List Price$5.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115301

AS568-316 7/8" ID x 1-1/4" OD x 3/16" PTFE WHITE O-RING
MI ITEM #08015349
MFR #75115301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.44/each for your price

Overview

Mfr description
75115301 AS568-316 7/8"ID X 1-1/4"OD X
  • Extremely low friction | Excellent chemical compatibility

Specifications

  • Hardness
    55 Shore D
  • Cross Section
    0.21 in
  • Inside Diameter
  • Outside Diameter
  • Material
    PTFE
  • Temperature Range
    -100F to 400F
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
  • Durometer
    55 Shore D
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.01 in
  • Cross Section Tolerance
    +/-0.005 in
  • Back Up O Ring Number
    ST316
  • Method Sold
    Priced Per Each
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text