Motion
75115310

DICHTOMATIK
75115310

AS568-326 1-5/8" ID x 2" OD x 3/16" PTFE WHITE O-RING
MI ITEM #08015356
MFR #75115310
List Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115310

AS568-326 1-5/8" ID x 2" OD x 3/16" PTFE WHITE O-RING
MI ITEM #08015356
MFR #75115310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.68/each for your price

Overview

Mfr description
75115310 AS568-326 1-5/8"ID X 2"OD X
  • Extremely low friction | Excellent chemical compatibility

Specifications

  • Hardness
    55 Shore D
  • Cross Section
    0.21 in
  • Inside Diameter
  • Outside Diameter
  • Material
    PTFE
  • Temperature Range
    -100F to 400F
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
  • Durometer
    55 Shore D
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.015 in
  • Cross Section Tolerance
    +/-0.005 in
  • Back Up O Ring Number
    ST326
  • Method Sold
    Priced Per Each
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text