Motion
TEF346
O-ring - 0.210 in Cross Section, 4.100 in ID, 4.520 in OD, PTFE Material
Mi Item #08015374
MFR #TEF346
Price$20.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring - 0.210 in Cross Section, 4.100 in ID, 4.520 in OD, PTFE Material
Mi Item #08015374
MFR #TEF346

Mfr description
75115330 AS568-346 4-1/8"ID X 4-1/2"OD X
  • Excellent properties across a range of temperatures
  • Extremely low friction
  • Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.27/each

Specifications

Dimensions

  • Inside Diameter  
    4.100 in
  • Outside Diameter  
    4.520 in

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Cross Section
    0.210 in
  • Cross Section Tolerance
    +/-0.005 in
  • Inside Diameter Tolerance
    +/-0.028 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100 to 400 °F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor Applications, Chemical Processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)