Motion
75115377

DICHTOMATIK
75115377

AS568-418 3 5/8" ID x4 1/8" OD x 1/4 PTFE WHITE O-RING
Mi Item #08015421
MFR #75115377
Price$20.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115377

AS568-418 3 5/8" ID x4 1/8" OD x 1/4 PTFE WHITE O-RING
Mi Item #08015421
MFR #75115377

Mfr description
75115377 AS568-418 3 5/8"ID X4 1/8"OD X
  • Extremely low friction | Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.85/each

Specifications

Dimensions

  • Inside Diameter  
    3.6 in
  • Outside Diameter  
    4.15 in

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Back Up O Ring Number
    ST418
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.028 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)