Motion
75115400

DICHTOMATIK
75115400

AS568-444 7 3/4" ID x8 1/4" OD x 1/4 PTFE WHITE O-RING
Mi Item #08015442
MFR #75115400
Price$51.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115400

AS568-444 7 3/4" ID x8 1/4" OD x 1/4 PTFE WHITE O-RING
Mi Item #08015442
MFR #75115400

Mfr description
75115400 AS568-444 7 3/4"ID X8 1/4"OD X
  • Extremely low friction | Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.72/each

Specifications

Dimensions

  • Inside Diameter  
    7.725 in
  • Outside Diameter  
    8.275 in

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Back Up O Ring Number
    ST444
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.045 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)