Motion
75090660

DICHTOMATIK
75090660

574.675 MM ID X 6.35 MM CS 55 Shore D PTFE Metric O-ring Metric O-ring
MI ITEM #08015476
MFR #75090660
List Price$276.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75090660

574.675 MM ID X 6.35 MM CS 55 Shore D PTFE Metric O-ring Metric O-ring
MI ITEM #08015476
MFR #75090660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$276.81/each for your price

Overview

Mfr description
75090660 574.675MM ID X 6.35MM CS 55
  • Extremely low friction | Excellent chemical compatibility

Specifications

  • Hardness
    55 Shore D
  • Cross Section
    6.35 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    PTFE
  • Temperature Range
    -100F to 400F
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
  • Durometer
    55 Shore D
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-3.84 mm
  • Cross Section Tolerance
    +/-0.15 mm
  • Method Sold
    Priced Per Each
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text