Motion
75090664

DICHTOMATIK
75090664

7 MM CS X 90 MM ID PTFE WHITE O-RING
Mi Item #08015477
MFR #75090664
Price$19.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75090664

7 MM CS X 90 MM ID PTFE WHITE O-RING
Mi Item #08015477
MFR #75090664

Mfr description
75090664 7MM CS X 90MM ID PTFE WHITE
  • Extremely low friction | Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.77/each

Specifications

Dimensions

  • Inside Diameter  
    90 mm
  • Outside Diameter  
    104 mm

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Cross Section
    7 mm
  • Cross Section Tolerance
    +/-0.15 mm
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.76 mm
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)