Motion
75115435

DICHTOMATIK
75115435

Dichtomatik O-ring - 0.078 in Cross Section, 0.468 in ID, 0.624 in OD, 55 Shore D, PTFE Material
Mi Item #08015483
MFR #75115435
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115435

Dichtomatik O-ring - 0.078 in Cross Section, 0.468 in ID, 0.624 in OD, 55 Shore D, PTFE Material
Mi Item #08015483
MFR #75115435

Mfr description
75115435 AS568-906 3/8"ID X 0.078 CS
  • Extremely low friction | Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Inside Diameter  
    0.468 in
  • Outside Diameter  
    0.624 in
  • Overall Weight
    0.173 g
  • Thickness
    0.0780 in, 1.98 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Back Up O Ring Number
    ST906
  • Cross Section
    0.078 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -906
  • Durometer
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Manufacturer Catalog Number
    75115435
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)