Motion
75115437

DICHTOMATIK
75115437

Dichtomatik O-ring - 0.087 in Cross Section, 0.644 in ID, 0.818 in OD, 55 Shore D, PTFE Material
MI ITEM #08015485
MFR #75115437
Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115437

Dichtomatik O-ring - 0.087 in Cross Section, 0.644 in ID, 0.818 in OD, 55 Shore D, PTFE Material
MI ITEM #08015485
MFR #75115437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.05/each

Specifications

Dimensions

  • Inside Diameter  
    0.644 in
  • Outside Diameter  
    0.818 in
  • Overall Weight
    0.29 g
  • Thickness
    0.0870 in, 2.21 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Back Up O Ring Number
    ST908
  • Cross Section
    0.087 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -908
  • Durometer
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.009 in
  • Manufacturer Catalog Number
    75115437
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Overview

Mfr description
75115437 AS568-908 1/2"ID X 0.087 CS
  • Extremely low friction | Excellent chemical compatibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought