Motion
75115445

DICHTOMATIK
75115445

AS568-920 1 1/4" ID x 0.118 CS PTFE WHITE O-RING
MI ITEM #08015493
MFR #75115445
List Price$18.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115445

AS568-920 1 1/4" ID x 0.118 CS PTFE WHITE O-RING
MI ITEM #08015493
MFR #75115445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.92/each for your price

Overview

Mfr description
75115445 AS568-920 1 1/4"ID X 0.118 CS
  • Extremely low friction | Excellent chemical compatibility

Specifications

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Back Up O Ring Number
    ST920
  • Cross Section
    0.118 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter
  • Inside Diameter Tolerance
    +/-0.014 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Outside Diameter
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text