Motion
75115458

DICHTOMATIK
75115458

AS568-017 11/16" ID x 13/16" OD x 1/16" ENCAPSULATED SILICONE ORANGE O-RING
MI ITEM #08015502
MFR #75115458
Price$13.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115458

AS568-017 11/16" ID x 13/16" OD x 1/16" ENCAPSULATED SILICONE ORANGE O-RING
MI ITEM #08015502
MFR #75115458

Mfr description
75115458 AS568-017 11/16"ID X 13/16"OD X
  • Wide temperature range | Low-friction resistance | Great retention of compression set | Functions as an elastomeric PTFE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.53/each

Specifications

Dimensions

  • Inside Diameter  
    0.676 in
  • Outside Diameter  
    0.816 in

Details

  • Additional Details
    Complies with FDA Regulation 21 CFR 177.1550
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    SEE TECHNICAL MANUAL
  • Durometer
    85 Durometer
  • Hardness
    85 Shore D
  • Inside Diameter Tolerance
    SEE TECHNICAL MANUAL
  • Material
    TEFLON® (FEP) ENCAPSULATED SILICONE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -75 F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    TES
  • Typical Application
    Pumps & Valves, Filters, Reactor Vessels, Pressure Vessels, Mechanical Seals, Heat Exchangers, Autoclaves, Cryogenics, Hose Coupling seals, Pipelines, Gas Compressors, Access Covers, Pressure Relief valves, Tank lids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)