Motion
75115466

DICHTOMATIK
75115466

AS568-025 1-3/16" ID x 1-5/16" OD x 1/16" ENCAPSULATED SILICONE ORANGE O-RING
Mi Item #08015504
MFR #75115466
Price$13.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115466

AS568-025 1-3/16" ID x 1-5/16" OD x 1/16" ENCAPSULATED SILICONE ORANGE O-RING
Mi Item #08015504
MFR #75115466

Mfr description
75115466 AS568-025 1-3/16"ID X 1-5/16"OD
  • Wide temperature range | Low-friction resistance | Great retention of compression set | Functions as an elastomeric PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.83/each

Specifications

Dimensions

  • Inside Diameter  
    1.176 in
  • Outside Diameter  
    1.316 in

Details

  • Additional Details
    Complies with FDA Regulation 21 CFR 177.1550
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    SEE TECHNICAL MANUAL
  • Durometer
    85 Durometer
  • Hardness
    85 Shore D
  • Inside Diameter Tolerance
    SEE TECHNICAL MANUAL
  • Material
    TEFLON® (FEP) ENCAPSULATED SILICONE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -75 F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    TES
  • Typical Application
    Pumps & Valves, Filters, Reactor Vessels, Pressure Vessels, Mechanical Seals, Heat Exchangers, Autoclaves, Cryogenics, Hose Coupling seals, Pipelines, Gas Compressors, Access Covers, Pressure Relief valves, Tank lids
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)