Motion
TES3.50X025.7

DICHTOMATIK
TES3.50X025.7

3.5 MM CS X 25.7 MM ID ENCAPSULATED SILICONE ORANGE O-RING
Mi Item #08015588
MFR #TES3.50X025.7
Price$27.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
TES3.50X025.7

3.5 MM CS X 25.7 MM ID ENCAPSULATED SILICONE ORANGE O-RING
Mi Item #08015588
MFR #TES3.50X025.7

Mfr description
75090730 3.5MM CS X 25.7MM ID
  • Wide temperature range | Low-friction resistance | Great retention of compression set | Functions as an elastomeric PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.10/each

Specifications

Dimensions

  • Inside Diameter  
    25.7 mm
  • Outside Diameter  
    32.7 mm

Details

  • Additional Details
    Complies with FDA Regulation 21 CFR 177.1550
  • Cross Section
    3.5 mm
  • Cross Section Tolerance
    SEE TECHNICAL MANUAL
  • Durometer
    85 Durometer
  • Hardness
    85 Shore D
  • Inside Diameter Tolerance
    SEE TECHNICAL MANUAL
  • Material
    TEFLON® (FEP) ENCAPSULATED SILICONE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -75 F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    TES
  • Typical Application
    Pumps & Valves, Filters, Reactor Vessels, Pressure Vessels, Mechanical Seals, Heat Exchangers, Autoclaves, Cryogenics, Hose Coupling seals, Pipelines, Gas Compressors, Access Covers, Pressure Relief valves, Tank lids
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)