Motion
TES458
O-RING - 0.275 in Cross Section, 14.475 in ID, 15.025 in OD, 85 Durometer, Teflon® (FEP) Encapsulated Silicone Material
Mi Item #08015637
MFR #TES458
Price$76.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-RING - 0.275 in Cross Section, 14.475 in ID, 15.025 in OD, 85 Durometer, Teflon® (FEP) Encapsulated Silicone Material
Mi Item #08015637
MFR #TES458

Mfr description
75115761 AS568-458 14 1/2"ID X15"OD X
  • Superb resistance to chemicals and corrosion
  • Wide temperature range
  • Low-friction resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.74/each

Specifications

Dimensions

  • Inside Diameter  
    14.475 in
  • Outside Diameter  
    15.025 in

Details

  • Additional Details
    Complies with FDA Regulation 21 CFR 177.1550
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    See Technical Manual
  • Durometer
    85 Durometer
  • Hardness
    85 Shore D
  • Inside Diameter Tolerance
    See Technical Manual
  • Material
    Teflon® (FEP) Encapsulated Silicone
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -75 to 400 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    TES
  • Typical Application
    Pumps & Valves, Filters, Reactor Vessels, Pressure Vessels, Mechanical Seals, Heat Exchangers, Autoclaves, Cryogenics, Hose Coupling Seals, Pipelines, Gas Compressors, Access Covers, Pressure Relief Valves, Tank Lids
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)