Motion
75116170

DICHTOMATIK
75116170

AS568-042 3-1/4" ID x 3-3/8" OD x 1/16" URETHANE 70 OPAQUE O-RING
MI ITEM #08015892
MFR #75116170
Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75116170

AS568-042 3-1/4" ID x 3-3/8" OD x 1/16" URETHANE 70 OPAQUE O-RING
MI ITEM #08015892
MFR #75116170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.41/each

Specifications

Dimensions

  • Inside Diameter  
    3.239 in
  • Outside Diameter  
    3.379 in

Details

  • Additional Details
    Not recommended for Ketones, acids, water, brake fluids
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.024 in
  • Material
    URETHANE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -40 F to 212 F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Belts

Overview

Mfr description
75116170 AS568-042 3-1/4"ID X 3-3/8"OD X
  • Good resistance to some oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought