Motion
75189714

DICHTOMATIK
75189714

2 MM ID X 1 MM CS 90 durometer URETHANE Metric O-ring Metric O-ring
Mi Item #08016025
MFR #75189714
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75189714

2 MM ID X 1 MM CS 90 durometer URETHANE Metric O-ring Metric O-ring
Mi Item #08016025
MFR #75189714

Mfr description
75189714 2MM ID X 1MM CS 90 DUROMETER
  • Good resistance to some oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Inside Diameter  
    2 mm
  • Outside Diameter  
    4 mm

Details

  • Additional Details
    Not recommended for Ketones, acids, water, brake fluids
  • Cross Section
    1 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.1 mm
  • Material
    URETHANE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -40 F to 212 F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Belts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)