Motion
75116429

DICHTOMATIK
75116429

AS568-217 1-3/16" ID x 1-7/16" OD x 1/8" URETHANE 90 OPAQUE O-RING
MI ITEM #08016088
MFR #75116429
List Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75116429

AS568-217 1-3/16" ID x 1-7/16" OD x 1/8" URETHANE 90 OPAQUE O-RING
MI ITEM #08016088
MFR #75116429

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.38/each for your price

Overview

Mfr description
75116429 AS568-217 1-3/16"ID X 1-7/16"OD
  • Good resistance to some oils

Specifications

  • Hardness
    90 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    URETHANE
  • Temperature Range
    -40 F to 212 F
  • Typical Application
    Hydraulics & Pneumatics, Belts
  • Durometer
    90 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.012 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Additional Details
    Not recommended for Ketones, acids, water, brake fluids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text