1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
DBGV150
Gate Valve - 1-1/2 in, 300 psi
MI ITEM #
08016117
MFR #
DBGV150
Price
$569.40
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Gate Valves
DIXON VALVE & COUPLING CO DBGV150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
DBGV150
Gate Valve - 1-1/2 in, 300 psi
MI ITEM #
08016117
MFR #
DBGV150
Mfr description
DBGV150 1-1/2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$569
.40
/each
Add to Cart
Specifications
Dimensions
Size
1-1/2 in
Details
Bonnet Type
Union bonnet
Class
150
Disc Type
Solid Disc
End Connections
FNPT
Material
Bronze
Pressure Rating
300 psi
Stem Type
Rising stem
Type
Gate Valve
WOG Rating
300 psi
WSP Rating
150 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items