Motion
75116490

DICHTOMATIK
75116490

Dichtomatik O-Ring - 0.210 in Cross Section, 2.100 in ID, 2.520 in OD, 90 Durometer, URETHANE Material
MI ITEM #08016133
MFR #75116490
Price$5.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75116490

Dichtomatik O-Ring - 0.210 in Cross Section, 2.100 in ID, 2.520 in OD, 90 Durometer, URETHANE Material
MI ITEM #08016133
MFR #75116490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.72/each

Specifications

Dimensions

  • Inside Diameter  
    2.100 in
  • Outside Diameter  
    2.520 in

Details

  • Additional Details
    Not recommended for Ketones, acids, water, brake fluids
  • Cross Section
    0.210 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.018 in
  • Material
    URETHANE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -40 F to 212 F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Belts

Overview

Mfr description
75116490 AS568-330 2-1/8"ID X 2-1/2"OD X
  • Good resistance to some oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought