Motion
V2.00X115

DICHTOMATIK
V2.00X115

Metric O-Ring - 2 mm Cross Section, 115 mm ID, 119 mm OD, 75 Durometer, FKM (Viton®) Material
MI ITEM #08016538
MFR #V2.00X115
List Price$2.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
V2.00X115

Metric O-Ring - 2 mm Cross Section, 115 mm ID, 119 mm OD, 75 Durometer, FKM (Viton®) Material
MI ITEM #08016538
MFR #V2.00X115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.36/each for your price

Overview

Mfr description
67196296 2.00MM CS X 115MM ID FKM VITON
  • Higher temperature resistance
  • Oil resistance and chemical resistance compared to most other elastomers

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    2 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    FKM (Viton®)
  • Temperature Range
    5 to 390 °F
  • Durometer
    75 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.94 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Method Sold
    Priced Per Each
  • Type Series
    V75
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text