Motion
V2.40X015.3

DICHTOMATIK
V2.40X015.3

Metric O-Ring - 2.4 mm Cross Section, 15.3 mm ID, 20.1 mm OD, 75 Durometer, FKM (Viton®) Material
MI ITEM #08016577
MFR #V2.40X015.3
Price$0.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
V2.40X015.3

Metric O-Ring - 2.4 mm Cross Section, 15.3 mm ID, 20.1 mm OD, 75 Durometer, FKM (Viton®) Material
MI ITEM #08016577
MFR #V2.40X015.3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.41/each

Specifications

Dimensions

  • Inside Diameter  
    15.3 mm
  • Outside Diameter  
    20.1 mm

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    2.4 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.23 mm
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5 to 390 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75

Overview

Mfr description
67012957 2.40MM CS X 15.3MM ID FKM VITON
  • Higher temperature resistance
  • Oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought