Motion
V3.00X024.2

DICHTOMATIK
V3.00X024.2

Metric O-Ring - 3 mm Cross Section, 24.2 mm ID, 30.2 mm OD, 75 Durometer, FKM (Viton®) Material
Mi Item #08016836
MFR #V3.00X024.2
Price$0.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
V3.00X024.2

Metric O-Ring - 3 mm Cross Section, 24.2 mm ID, 30.2 mm OD, 75 Durometer, FKM (Viton®) Material
Mi Item #08016836
MFR #V3.00X024.2

Mfr description
67012977 3.00MM CS X 24.2MM ID FKM VITON
  • Higher temperature resistance
  • Oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.36/each

Specifications

Dimensions

  • Inside Diameter  
    24.2 mm
  • Outside Diameter  
    30.2 mm

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    3 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.28 mm
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5 to 390 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)