Motion
V3.00X120

DICHTOMATIK
V3.00X120

Metric O-Ring - 3 mm Cross Section, 120 mm ID, 126 mm OD, 75 Durometer, FKM (Viton®) Material
Mi Item #08016939
MFR #V3.00X120
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
V3.00X120

Metric O-Ring - 3 mm Cross Section, 120 mm ID, 126 mm OD, 75 Durometer, FKM (Viton®) Material
Mi Item #08016939
MFR #V3.00X120

Mfr description
75189721 3.00MM CS X 120MM ID FKM VITON
  • Higher temperature resistance
  • Oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.25/each

Specifications

Dimensions

  • Inside Diameter  
    120 mm
  • Outside Diameter  
    126 mm

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    3 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.99 mm
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5 to 390 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)