Motion
75136208

DICHTOMATIK
75136208

Metric O-Ring - 4 mm Cross Section, 97 mm ID, 105 mm OD, 75 Durometer, FKM (Viton®) Material
Mi Item #08017375
MFR #75136208
Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75136208

Metric O-Ring - 4 mm Cross Section, 97 mm ID, 105 mm OD, 75 Durometer, FKM (Viton®) Material
Mi Item #08017375
MFR #75136208

Mfr description
75136208 4.00MM CS X 97MM ID FKM VITON
  • Higher temperature resistance
  • Oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.13/each

Specifications

Dimensions

  • Inside Diameter  
    97 mm
  • Outside Diameter  
    105 mm

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    4 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.81 mm
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5 to 390 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)