Specifications
Dimensions
- Inside Diameter88 mm
- Outside Diameter100 mm
Details
- Additional DetailsIncompatible with Ketones, ester solvents, amines, and organic acids
- Cross Section6 mm
- Cross Section Tolerance+/-0.15 mm
- Durometer80 Durometer
- Hardness80 Shore D
- Inside Diameter Tolerance+/-0.76 mm
- MaterialFKM (Viton®)
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range5F to 390F
- Trade / Brand NameDichtomatik
- Type SeriesV75
- Typical ApplicationFKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Overview
Mfr description
49461049 6.00MM CS X 88MM ID FKM VITON
- Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers