Motion
V75027
AS568-027 1-5/16" ID x 1-7/16" OD x 1/16" FKM (Viton®) 75 BLACK O-RING
MI ITEM #08018008
MFR #V75027
Price$0.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-027 1-5/16" ID x 1-7/16" OD x 1/16" FKM (Viton®) 75 BLACK O-RING
MI ITEM #08018008
MFR #V75027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.49/each

Specifications

Dimensions

  • Inside Diameter  
    1.301 in
  • Outside Diameter  
    1.441 in

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Back Up O Ring Number
    V890027
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.011 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Overview

Mfr description
75102022 AS568-027 1-5/16"ID X 1-7/16"OD
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought