Motion
75102080

DICHTOMATIK
75102080

Dichtomatik O-ring - 0.103 in Cross Section, 1.987 in ID, 2.193 in OD, 75 Shore D, FKM (Viton®) Material
MI ITEM #08018027
MFR #75102080
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75102080

Dichtomatik O-ring - 0.103 in Cross Section, 1.987 in ID, 2.193 in OD, 75 Shore D, FKM (Viton®) Material
MI ITEM #08018027
MFR #75102080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.42/each

Specifications

Dimensions

  • Inside Diameter  
    1.987 in
  • Outside Diameter  
    2.193 in
  • Overall Weight
    1.655 g
  • Thickness
    0.1030 in, 2.62 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Back Up O Ring Number
    V890136
  • Color
    Black
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -136
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.017 in
  • Manufacturer Catalog Number
    75102080
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Overview

Mfr description
75102080 AS568-136 2"ID X 2-3/16"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought