Motion
75116707

DICHTOMATIK
75116707

Dichtomatik O-ring - 0.139 in Cross Section, 0.859 in ID, 1.137 in OD, 75 Shore D, FKM (Viton®) Material
MI ITEM #08018039
MFR #75116707
Price$0.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75116707

Dichtomatik O-ring - 0.139 in Cross Section, 0.859 in ID, 1.137 in OD, 75 Shore D, FKM (Viton®) Material
MI ITEM #08018039
MFR #75116707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.29/each

Specifications

Dimensions

  • Inside Diameter  
    0.859 in
  • Outside Diameter  
    1.137 in
  • Overall Weight
    1.528 g
  • Thickness
    0.1390 in, 3.53 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004 in
  • Dash Number
    -212
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.010 in
  • Manufacturer Catalog Number
    75116707
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical

Overview

Mfr description
75116707 AS568-212 75 DUROMETER FKM
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought