Motion
V75225
Dichtomatik O-Ring - 0.139 in Cross Section, 1.859 in ID, 2.137 in OD, 75 Durometer, FKM (Viton®) Material
MI ITEM #08018047
MFR #V75225
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dichtomatik O-Ring - 0.139 in Cross Section, 1.859 in ID, 2.137 in OD, 75 Durometer, FKM (Viton®) Material
MI ITEM #08018047
MFR #V75225

Mfr description
75102147 AS568-225 1-7/8"ID X 2-1/8"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Inside Diameter  
    1.859 in
  • Outside Diameter  
    2.137 in

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Back Up O Ring Number
    V890225
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.018 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)