Motion
75116824

DICHTOMATIK
75116824

Dichtomatik O-ring - 0.21 in Cross Section, 2.475 in ID, 2.895 in OD, 75 Shore D, FKM (Viton®) Material
Mi Item #08018062
MFR #75116824
Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75116824

Dichtomatik O-ring - 0.21 in Cross Section, 2.475 in ID, 2.895 in OD, 75 Shore D, FKM (Viton®) Material
Mi Item #08018062
MFR #75116824

Mfr description
75116824 AS568-333 75 DUROMETER FKM
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.23/each

Specifications

Dimensions

  • Inside Diameter  
    2.475 in
  • Outside Diameter  
    2.895 in
  • Overall Weight
    9.384 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Color
    Black
  • Cross Section
    0.21 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -333
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.020 in
  • Manufacturer Catalog Number
    V75333-FDA
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)