Motion
V75360
O-ring - 0.210 in Cross Section, 5.850 in ID, 6.270 in OD, 75 Shore D, FKM (Viton®) Material
Mi Item #08018071
MFR #V75360
Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring - 0.210 in Cross Section, 5.850 in ID, 6.270 in OD, 75 Shore D, FKM (Viton®) Material
Mi Item #08018071
MFR #V75360

Mfr description
75102258 AS568-360 5-7/8"ID X 6-1/4"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.43/each

Specifications

Dimensions

  • Inside Diameter  
    5.850 in
  • Outside Diameter  
    6.270 in
  • Overall Weight
    19.852 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Color
    Black
  • Cross Section
    0.210 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.037 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5 to 390 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)