Motion
V75434
Dichtomatik O-ring - 0.275 in Cross Section, 5.6 in ID, 6.15 in OD, 75 Shore D, FKM (Viton®) Material
MI ITEM #08018128
MFR #V75434
Price$6.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dichtomatik O-ring - 0.275 in Cross Section, 5.6 in ID, 6.15 in OD, 75 Shore D, FKM (Viton®) Material
MI ITEM #08018128
MFR #V75434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.51/each

Specifications

Dimensions

  • Inside Diameter  
    5.6 in
  • Outside Diameter  
    6.15 in
  • Overall Weight
    33.103 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Back Up O Ring Number
    V890434
  • Color
    Black
  • Cross Section
    0.275 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.037 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Overview

Mfr description
75102328 AS568-434 5-5/8"ID X 6-1/8"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought