Motion
V75908
AS568-908 1/2" ID x 0.087 CS FKM (Viton®) 75 BLACK O-RING
Mi Item #08018163
MFR #V75908
Price$0.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-908 1/2" ID x 0.087 CS FKM (Viton®) 75 BLACK O-RING
Mi Item #08018163
MFR #V75908

Mfr description
75102377 AS568-908 1/2"ID X 0.087 CS FKM
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.26/each

Specifications

Dimensions

  • Inside Diameter  
    0.644 in
  • Outside Diameter  
    0.818 in

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Back Up O Ring Number
    V890908
  • Cross Section
    0.087 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.009 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)