Motion
75145192

DICHTOMATIK
75145192

8.00 MM CS X 210 MM ID FKM (Viton®) 80 BLACK O-RING
MI ITEM #08018183
MFR #75145192
Price$82.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75145192

8.00 MM CS X 210 MM ID FKM (Viton®) 80 BLACK O-RING
MI ITEM #08018183
MFR #75145192

Mfr description
75145192 8.00MM CS X 210MM ID FKM VITON
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.19/each

Specifications

Dimensions

  • Inside Diameter  
    210 mm
  • Outside Diameter  
    226 mm

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    8 mm
  • Cross Section Tolerance
    +/-0.15 mm
  • Durometer
    80 Durometer
  • Hardness
    80 Shore D
  • Inside Diameter Tolerance
    +/-1.63 mm
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)