Motion
75172020

DICHTOMATIK
75172020

AS568-234 3" ID x 3-1/4" OD x 1/8" FKM (Viton®) 90 BLACK CONTOURED BACK-UP
MI ITEM #08018314
MFR #75172020
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172020

AS568-234 3" ID x 3-1/4" OD x 1/8" FKM (Viton®) 90 BLACK CONTOURED BACK-UP
MI ITEM #08018314
MFR #75172020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.10/each

Specifications

Dimensions

  • Inside Diameter  
    2.984 in
  • Outside Diameter  
    3.262 in

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.024 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V90
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Overview

Mfr description
75172020 AS568-234 3"ID X3-1/4"OD X1/8"
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought