Motion
75189812

DICHTOMATIK
75189812

Dichtomatik Backup Ring - 0.139 in Cross Section, 3.609 in ID, 3.887 in OD, 90 Shore D, FKM (Viton®) Material
Mi Item #08018319
MFR #75189812
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75189812

Dichtomatik Backup Ring - 0.139 in Cross Section, 3.609 in ID, 3.887 in OD, 90 Shore D, FKM (Viton®) Material
Mi Item #08018319
MFR #75189812

Mfr description
75189812 AS568-239 3-5/8"ID X3-7/8"OD
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Inside Diameter  
    3.609 in
  • Outside Diameter  
    3.887 in
  • Overall Weight
    1.833 g
  • Thickness
    0.1180 in, 3 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.028 in
  • Manufacturer Catalog Number
    75189812
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STU
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V90
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)