Motion
75189855

DICHTOMATIK
75189855

Dichtomatik Backup Ring - 0.275 in Cross Section, 4.475 in ID, 5.025 in OD, 90 Shore D, FKM (Viton®) Material
MI ITEM #08018373
MFR #75189855
Price$13.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75189855

Dichtomatik Backup Ring - 0.275 in Cross Section, 4.475 in ID, 5.025 in OD, 90 Shore D, FKM (Viton®) Material
MI ITEM #08018373
MFR #75189855

Mfr description
75189855 AS568-425 4-1/2"ID X5"OD X1/4"
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.93/each

Specifications

Dimensions

  • Inside Diameter  
    4.475 in
  • Outside Diameter  
    5.025 in
  • Overall Weight
    10.932 g
  • Thickness
    0.2360 in, 5.99 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Color
    Black
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.033 in
  • Manufacturer Catalog Number
    V890425
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STU
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V90
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)