Motion
75102436

DICHTOMATIK
75102436

Dichtomatik O-ring - 0.07 in Cross Section, 4.489 in ID, 4.629 in OD, 90 Shore D, FKM (Viton®) Material
MI ITEM #08018424
MFR #75102436
Price$2.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75102436

Dichtomatik O-ring - 0.07 in Cross Section, 4.489 in ID, 4.629 in OD, 90 Shore D, FKM (Viton®) Material
MI ITEM #08018424
MFR #75102436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.71/each

Specifications

Dimensions

  • Inside Diameter  
    4.489 in
  • Outside Diameter  
    4.629 in
  • Overall Weight
    1.675 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Back Up O Ring Number
    V890047
  • Color
    Black
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -047
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.03 in
  • Manufacturer Catalog Number
    75102436
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V90
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Overview

Mfr description
75102436 AS568-047 4-1/2"ID X 4-5/8"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought