Motion
75102474

DICHTOMATIK
75102474

AS568-136 2" ID x 2-3/16" OD x 3/32" FKM (Viton®) 90 BLACK O-RING
MI ITEM #08018456
MFR #75102474
List Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75102474

AS568-136 2" ID x 2-3/16" OD x 3/32" FKM (Viton®) 90 BLACK O-RING
MI ITEM #08018456
MFR #75102474

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.47/each for your price

Overview

Mfr description
75102474 AS568-136 2"ID X 2-3/16"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Specifications

  • Hardness
    90 Shore D
  • Cross Section
    0.103 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FKM (Viton®)
  • Temperature Range
    5F to 390F
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
  • Durometer
    90 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.017 in
  • Cross Section Tolerance
    +/-0.003 in
  • Back Up O Ring Number
    V890136
  • Method Sold
    Priced Per Each
  • Type Series
    V90
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text