Motion
75102512

DICHTOMATIK
75102512

AS568-174 8-3/4" ID x 8-15/16" OD x 3/32" FKM (Viton®) 90 BLACK O-RING
Mi Item #08018493
MFR #75102512
Price$8.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75102512

AS568-174 8-3/4" ID x 8-15/16" OD x 3/32" FKM (Viton®) 90 BLACK O-RING
Mi Item #08018493
MFR #75102512

Mfr description
75102512 AS568-174 8-3/4"ID X 8-15/16"OD
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.96/each

Specifications

Dimensions

  • Inside Diameter  
    8.737 in
  • Outside Diameter  
    8.943 in

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Back Up O Ring Number
    V890174
  • Cross Section
    0.103 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.050 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V90
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)