Motion
V90901
O-Ring - 0.056 in Cross Section, 0.185 in ID, 0.297 in OD, 90 Durometer, FKM (Viton®) Material
MI ITEM #08018688
MFR #V90901
List Price$0.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.056 in Cross Section, 0.185 in ID, 0.297 in OD, 90 Durometer, FKM (Viton®) Material
MI ITEM #08018688
MFR #V90901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.46/each for your price

Overview

Mfr description
75102746 AS568-901 3/32"ID X 0.056 CS
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Specifications

  • Hardness
    90 Shore D
  • Cross Section
    0.056 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FKM (Viton®)
  • Temperature Range
    5 to 390 °F
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
  • Durometer
    90 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.005 in
  • Cross Section Tolerance
    +/-0.003 in
  • Method Sold
    Priced Per Each
  • Type Series
    V90
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text