Motion
30026-6375

DICHTOMATIK
30026-6375

19.1 MM ID X 1.6 MM CS DUPONT KALREZ 6375 O-Ring
MI ITEM #08018706
MFR #30026-6375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
30026-6375

19.1 MM ID X 1.6 MM CS DUPONT KALREZ 6375 O-Ring
MI ITEM #08018706
MFR #30026-6375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75041737 19.1 MM ID X 1.6 MM CS DUPONT
  • Broad chemical resistance while maintaining high temperature stability

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    1.6 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Temperature Range
    -4F TO 527F
  • Typical Application
    Chemical processing
  • Durometer
    75 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.25 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Method Sold
    Priced Per Each
  • Type Series
    Kalrez®
  • Additional Details
    Designed to give outstanding performance in the widest possible range of chemicals and temperatures. This product is an excellent choice for use in acids, bases, amines, steam, ethylene oxide, and many other aggressive chemicals. Mixed streams, once a problem for many chemical processors, can now be handled by 6375. The curing system also allows for a continuous upper service temperature of 275 °C (525 °F). This is approximately 100 °F higher than other products claiming broad chemical resistance.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text