Motion
75074031

DICHTOMATIK
75074031

Dichtomatik O-ring - 0.04 in Cross Section, 0.029 in ID, 0.109 in OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08018710
MFR #75074031
Price$51.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074031

Dichtomatik O-ring - 0.04 in Cross Section, 0.029 in ID, 0.109 in OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08018710
MFR #75074031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.61/each

Specifications

Dimensions

  • Inside Diameter  
    0.029 in
  • Outside Diameter  
    0.109 in
  • Overall Weight
    0.009 g
  • Thickness
    0.0400 in, 1.02 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Designed to give outstanding performance in the widest possible range of chemicals and temperatures. This product is an excellent choice for use in acids, bases, amines, steam, ethylene oxide, and many other aggressive chemicals. Mixed streams, once a problem for many chemical processors, can now be handled by 6375. The curing system also allows for a continuous upper service temperature of 275 °C (525 °F). This is approximately 100 °F higher than other products claiming broad chemical resistance.
  • Color
    Black
  • Cross Section
    0.04 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -001
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.004 in
  • Manufacturer Catalog Number
    75074031
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Standard Package Quantity
    1
  • Temperature Range
    -4F TO 527F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Chemical processing

Overview

Mfr description
75074031 AS568-001 DUPONT KALREZ 6375
  • Broad chemical resistance while maintaining high temperature stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought