Motion
75074033

DICHTOMATIK
75074033

Dichtomatik O-ring - 0.05 in Cross Section, 0.042 in ID, 0.142 in OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08018712
MFR #75074033
Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074033

Dichtomatik O-ring - 0.05 in Cross Section, 0.042 in ID, 0.142 in OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08018712
MFR #75074033

Mfr description
75074033 AS568-002 DUPONT KALREZ 4079
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.30/each

Specifications

Dimensions

  • Inside Diameter  
    0.042 in
  • Outside Diameter  
    0.142 in
  • Overall Weight
    0.02 g
  • Thickness
    0.0500 in, 1.27 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for use in amines
  • Color
    Black
  • Cross Section
    0.05 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -002
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.004 in
  • Manufacturer Catalog Number
    K002-4079
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Semicon, Chemical Processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)