Motion
75074037

DICHTOMATIK
75074037

Dichtomatik O-ring - 0.06 in Cross Section, 0.056 in ID, 0.176 in OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08018716
MFR #75074037
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074037

Dichtomatik O-ring - 0.06 in Cross Section, 0.056 in ID, 0.176 in OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08018716
MFR #75074037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.08/each

Specifications

Dimensions

  • Inside Diameter  
    0.056 in
  • Outside Diameter  
    0.176 in
  • Overall Weight
    0.037 g
  • Thickness
    0.0600 in, 1.52 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for use in amines
  • Color
    Black
  • Cross Section
    0.06 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -003
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.004 in
  • Manufacturer Catalog Number
    75074037
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Semicon, Chemical Processing

Overview

Mfr description
75074037 AS568-003 DUPONT KALREZ 4079
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought