Motion
75074071

DICHTOMATIK
75074071

Dichtomatik O-ring - 0.07 in Cross Section, 0.176 in ID, 0.316 in OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08018752
MFR #75074071
Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074071

Dichtomatik O-ring - 0.07 in Cross Section, 0.176 in ID, 0.316 in OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08018752
MFR #75074071

Mfr description
75074071 AS568-008 DUPONT KALREZ 6230
  • A black product that provide superior chemical resistance and low contamination from extractables in pharmaceutical and food handling applications where FDA compliance is required. DuPont™ Kalrez® 6230/6230A parts are especially suited for Water for Injection (WFI) systems, Steam-in-Place (SIP) cleaning and other critical systems. Kalrez° 6230/6230A parts are thermally stable up to 260°C (500°F), permitting them to be used in Stage II Sterilization processes, where other elastomers lose their sealing ability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.67/each

Specifications

Dimensions

  • Inside Diameter  
    0.176 in
  • Outside Diameter  
    0.316 in
  • Overall Weight
    0.107 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    FDA Compliant
  • Color
    Black
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -008
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.005 in
  • Manufacturer Catalog Number
    K008-6230
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Standard Package Quantity
    1
  • Temperature Range
    Up to 500F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Pharmaceutical and Food
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)